Shop All Hydraulic Hose Adapters & Plugs
Parker
Swivel Connect, Zinc Steel, SAE, 1/4In
Mfr # 4 F65OL-S
Zoro # G2767931
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type Female ORFS x SAE-ORB Male
- Thread Size 7/16-20
- Specific Fitting Shape Straight Swivel Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4 F65OL-S
- Zoro # G2767931
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-20 |
Overall Length | 1 15/32 in |
Hex Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Length | 1.46" |
Description
Straight Thread Swivel Connector, Application Air, Fitting Side A Connection Type Swivel FNPT O-Ring, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Swivel Adapter, Compatible Fitting Brands Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1150 Cogged V-Belt, 115" Outside Length, 5/8" Top Width, 1 Ribs (2L449)
- DIXON 90Deg Grease Whip Zerk Ball Check, 1/8-27 NPT Thread, 0.83 in OAL, Steel, Zinc Plated (GWHZ090R)
- STAR WATER SYSTEMS Oil Transfer Kit, 6 gpm (024491)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., White (CR050-50-G)
- PARKER Hydraulic Hose Adapter, 0.75" L, 6000 psi (1/8 GG-SS)
- PARKER Hydraulic Hose Adapter, 2.72" L, 4500 psi (3/4 MMO-SS)
- PARKER Hydraulic Hose Adapter, 1.89" L, 3600 psi (1 GG-SS)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/2In (8-6 F5OLO-S)
- PARKER Hydraulic Hose Adapter, 1.89" L, 7200 psi (1/2 FF-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (8 PNLO-S)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 3/8" Female Pipe Swivel, 90 deg Elbow (1501-06-06-FG)
- Parker Hydraulic Hoses & Fittings