Shop All Hydraulic Hose Adapters & Plugs
Parker
Swivel Connect, Zinc Steel, SAE, 1/2In
Mfr # 8 F65OL-S
Zoro # G0535832
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- Fitting Connection Type Female ORFS x SAE-ORB Male
- Thread Size 3/4-16
- Max. Pressure 9200 psi
- Specific Fitting Shape Straight Swivel Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8 F65OL-S
- Zoro # G0535832
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 3/4-16 |
Tube Size | 1/2 in |
Thread Size B | 3/4-16 |
Hex Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 1 15/16 in |
Threading Size | 3/4-16 |
For Tube Outside Diameter | 1/2 in |
Description
Straight Thread Swivel Connector, Application Air, Fitting Side A Connection Type Swivel FNPT O-Ring, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Swivel Adapter, Compatible Fitting Brands Seal-Lok
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- DODGE Type E Bearings, FC-E-300R TYPE E-XTRA (FC-E-300R TYPE E-XTRA)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- EM&S Unit Bearing Motor, 16 WO, 230 Volt, OEM Original Replacement Motor (ESP-L16EM2)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 X 1/2 FF-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-S)
- PARKER Hydraulic Hose Adapter, 1.36" L, 5400 psi (1 X 1/4 PTR-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-S)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-10 C5OLO-S)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX06SS)
- Parker Hydraulic Hose Adapters & Plugs