Shop All Hydraulic Hose Adapters & Plugs
Parker
Swivel Connect, Zinc Steel, Female ORFSxM, 1In
Mfr # 16 F6L-S
Zoro # G2372273
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type Female ORFS x MNPT
- Thread Size 1-11-1/2
- Tube Fitting Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16 F6L-S
- Zoro # G2372273
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 1-11-1/2 |
Tube Size | 1 in |
Thread Size B | 1-11 1/2 |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Hex Size | 1 1/2 in |
Overall Length | 2 7/8 in |
For Tube Outside Diameter | 1 in |
Threading Size | 1-11 1/2 |
Length | 2.87" |
Description
Pipe Thread Swivel Connector, Application Air, Fitting Side A Connection Type Swivel FNPT O-Ring, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 2 7/8 in, Specific Fitting Shape Straight Swivel Adapter, Compatible Fitting Brands Seal-Lok, Thread Size B 1-11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Segments, Black, 3/4", 25ft., 54Pcs (69540-BLK)
- NATIONAL Small Bore Inch Seal, 474278 (474278)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- SPEEDAIRE Swivel Assembly, 1/2 (TT2CUA71G)
- PARKER Hydraulic Hose Adapter, 1.21" L, 6000 psi (1/4 X 1/8 FG-SS)
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi (1/4 GG-SS)
- PARKER 3/8" x 3/4" Compression 316 SS Sanitary Flange (6-12 ZHLS-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-SS)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/8In (6 HLO-S)
- PARKER BRASS ADAPTER (1/8F3HG-B)
- EATON AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- Parker Hydraulic Hoses & Fittings