Shop All Push-to-Connect Tube Fittings
Parker
SWIVEL BRNCH TEE
Mfr # 6508 62 22WP2
Zoro # G509810527
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6508 62 22WP2
- Zoro # G509810527
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Description
Being the world's leader in push-to-connect fitting technology Parker's LIQUIfit fittings extend Parker's expertise into the water and beverage industry. The LIQUIfit body is manufactured from a unique bio-based, high performance polymer produced from renewable plants, to expand the use of non-fossil-based resources. LIQUIfit fittings offers an ''eco-designed'' innovative alternative for water applications; no fluid contamination occurs and environmental protection is guaranteed. Use with the following Parker Parflex Division tubing. - Polyethylene Markets: - Water Filtration - Beverage Dispensing - Life Science - Bottling - Semi-Conductor - Medical Features/Benefits: - Stainless steel grab ring - EPDM D-seal - Meets requirements of FDA, NSF and European regulation for water - D-seal provides a positive seal on the O.D. of the tube , in both static and dynamic positions - High chemical resistance - Reduced movement of the gripping system prevents any pumping effect - No tube insert or locking clip required - Advanced gripping design allows a tight bend radius without leaks - Most compact profile on the market - Ergonomic and aesthetic design - Easy-to-clean external shapes - Inch & metric sizes, 5/32'' - 1/2'', 4mm - 12mm - NPTF, UNS, BST threads Applications: - Water Purification Systems - Water Dispensers - Hot & Cold Drink Dispensers - Cooling Systems - Food Process - CO2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT Galvanized Square Head Plug (5P911)
- ZORO SELECT Cam and Groove Adapter, Male, Type A, 2 in Coupler Size, 2 in Hose Fitting Size (3LX26)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060E)
- DIAMOND CRYSTAL Diamond Crystal Bright And Soft Pellets 50lbs (100012424)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-6-2)
- PARKER ELBOW 90 DEGREE - MALE (W369PLP-6-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-3-4)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6366 04 06WP2)
- PARKER Push-to-Connect Straight Union, 1/4 in Tube Size, Nylon, White, 10 PK (6306 56 00WP2)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 3/8" Male NPT (PL3/8-N3)
- Parker Tube Fittings