Shop All Push On Hose Fittings
Parker
Swivel 3/8 in Hose I.D, 5/8"-18 Thread
Mfr # 30882-6-6-B
Zoro # G7892897
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 5/8"-18
- Thread Type Female SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 30882-6-6-B
- Zoro # G7892897
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 5/8"-18 |
Hex Size | 3/4" |
Barb Size | 3/8 in |
Hex Head Size | 3/4 in |
Hose Fitting B Size | 5/8 in |
Fitting Size | 3/8 in x 5/8 in |
Hose Fitting A Size | 3/8 in |
Details
Fitting Style | Swivel |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | Female SAE |
Fitting Connection Type | Hose Barb x Inverted Flare |
Max. Working Pressure | 350 psi |
Item | Push-On Hose Fitting |
Fitting Shape | Straight |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | Inverted Flare |
Fitting Movement | Swivel |
Reusable | Yes |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | Hose Barb |
Max. Working Pressure @ 70 F | 300 psi |
Fitting Material | Brass x Brass |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Swivel, Fitting Shape Straight, Hex Head Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Inverted Flare, Fitting Material Brass x Brass, Reusable Yes, 300 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- TAP MAGIC Cutting Oil, Protap, 1 gal, Squeeze Bottle (30128P)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools, Type: 5/32" (PRN514)
- SPRAYON Food Grade Belt Dressing, Aerosol, 13.25 Oz (S00608000)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-36A)
- Parker Hose Fittings