Shop All Push On Hose Fittings
Parker
Swivel 3/8 in Hose I.D, 3/4"-16 Thread
Mfr # 30682-8-6-B
Zoro # G7892906
original price:
$13.45
9% off
new price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 3/4"-16
- Thread Type Female JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30682-8-6-B
- Zoro # G7892906
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-16 |
Hex Size | 7/8" |
Barb Size | 3/8 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/4 in |
Hex Head Size | 7/8 in |
Details
Fitting Style | Swivel |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | Female JIC |
Fitting Connection Type | Hose Barb x Inverted Flare |
Item | Push-On Hose Fitting |
Max. Working Pressure | 350 psi |
Max. Working Pressure @ 70 F | 300 psi |
Hose Fitting A Connection Type | Hose Barb |
Fitting Material | Brass x Brass |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | Inverted Flare |
Fitting Shape | Straight |
Reusable | Yes |
Fitting Movement | Swivel |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Swivel, Fitting Shape Straight, Hex Head Size 7/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Inverted Flare, Fitting Material Brass x Brass, Reusable Yes, 300 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 2RS PRX)
- CONTINENTAL 3/8" x 100 ft Rubber Coupled Air Hose 250 psi RD (411F13)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- PARKER Parker 68CA-14-12 Compress-Align Brass Male Connector - 7/8" Tube x 3/4" Male NPTF (68CA-14-12 PARKER)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread (707002-0608)
- Parker Hose Fittings