Shop All Cooling Filter Driers
Parker
Suction Line Filter/Dryer, 5/8 Sweat I.D.
Mfr # SLD-13-5SV-HH
Zoro # G3478702
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type With Inlet and Outlet Access Valves
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 5/8
- Overall Length (In.) 4 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SLD-13-5SV-HH
- Zoro # G3478702
- UPC # 687472355601
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/8 |
Overall Length (In.) | 4 15/16 in |
Cut Out Length (In.) | 3 7/16 in |
Details
Item | Steel Shell Suction Line Filter Dryer |
Type | With Inlet and Outlet Access Valves |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 4 1/2 ton |
R-410A Capacity | 6 ton |
Description | High Acid Capacity |
Description
Steel Shell Suction Line Filter Dryer, Connection Size (In.) 5/8, Overall Length (In.) 4 15/16 in, R-22 Capacity (Tons) 4 1/2 ton, Type With Inlet and Outlet Access Valves, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description High Acid Capacity, R-410A Capacity 6 ton, Cut Out Length (In.) 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626508R L250-40 Board Mount (626508R)
- AIR HANDLER 12 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGF8)
- ARMSTRONG R47538-001 Blade-Fan (R47538-001)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (B00051040L)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- PARKER Filter/Dryer, 1/4 In (LLD - 052S)
- PARKER Filter Drier Shell, ODF 1 1/8 In, 1 Core (P-489)
- PARKER Line Filter/Dryer (SLD-27-7SV-HH)
- PARKER Filter/Dryer, 3/8 In (LLD - 083S)
- PARKER Filter/Dryer, 3/8 In (LLD - 083)
- PARKER Filter/Dryer, 3/8 In (303S)
- Parker Cooling Filter Driers