Shop All Cooling Filter Driers
Parker
Suction Line Filter/Dryer, 3/4 Sweat I.D.
Mfr # SLD-8-6SV-HH
Zoro # G2487003
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Inlet and Outlet Access Valves
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 3/4
- Overall Length (In.) 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SLD-8-6SV-HH
- Zoro # G2487003
- UPC # 687472038276
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/4 |
Overall Length (In.) | 4 3/4 in |
Cut Out Length (In.) | 3 3/16 in |
Details
Item | Steel Shell Suction Line Filter Dryer |
Type | With Inlet and Outlet Access Valves |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 4 1/2 ton |
R-410A Capacity | 5 ton |
Description | High Acid Capacity |
Description
Steel Shell Suction Line Filter Dryer, Connection Size (In.) 3/4, Overall Length (In.) 4 3/4 in, R-22 Capacity (Tons) 4 1/2 ton, Type With Inlet and Outlet Access Valves, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description High Acid Capacity, R-410A Capacity 5 ton, Cut Out Length (In.) 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone BNT-15B2 Ceramic Utility Heater, 120 V750/1500W, Grey (BNT-15B2)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Louver Damper, Adjustable, 60H x 60W (20UA32)
- FRIGIDAIRE Door Bin (240338101)
- PARKER Line Filter/Dryer (SLD-8-3SV-HH)
- PARKER Suction Line Filter/Dryer, 5/8 Sweat I.D. (SLD-13-5SV-HH)
- PARKER Filter Dryer, For Use with A/C Systems (LLD-607S)
- PARKER Filter/Dryer, 5/8 In, Flare (165)
- PARKER Dryer, Liquid Line (619)
- PARKER Liquid Line Dryer With Sight Glass (DSG-163-S)
- SUPCO Liquid Line Dryer, 1/2" ODF, 16"cu. (LLD164S)
- Parker Cooling Filter Driers