Shop All AC & Refrigeration Accessories
Parker
Suction Line Accumulator, Dia 5 x H 12 In
Mfr # VPA5812-7SRD
Zoro # G1692677
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type with Metering Orifice
- For Use With All Refrigerants
- Connection Solid Copper
- Outside Dia. (In.) 5 in
- Shell Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VPA5812-7SRD
- Zoro # G1692677
- UPC # 687472435884
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Outside Dia. (In.) | 5 in |
Shell Dia. (In.) | 5 in |
Connection Type/Size (In.) | ODF 7/8 |
Height (In.) | 12 in |
Details
Type | with Metering Orifice |
For Use With | All Refrigerants |
Item | Suction Line Accumulator |
Connection | Solid Copper |
Mounting Orientation | Vertical |
Capacity (Lb.) | 7.8 lb |
OEM Part Number | 089119-01 |
Shell Material | Steel |
Description
Suction Line Accumulator, With Metering Orifice, Height (In.) 12 in, Shell Dia. (In.) 5 in, Connection Type/Size (In.) ODF 7/8, Vertical, Solid Copper, Steel, For Use With All Refrigerants, 089119-01, 5 in, 7.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Kit, 5" Dia. (5EK)
- ATLANTIC BLOWERS Pressure Filter Element, 4.00" (ABEP-10005)
- AMERIMAX HOME PRODUCTS FLASHING ALUM ECON 8""X10 (68308)
- ALL-FILTERS 12 in. x 30 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (12301.13 12PK)
- PARKER Suction Line Accumulator, Dia 5 x H 9 In (VPA589-6SRD)
- PARKER Suction Line Accumulator, Dia 4 x H 9 In (PA4065-9-5C)
- PARKER Suction Line Accumulator, Dia 3 x H 15 In (VA356S)
- PARKER Head Pressure Control, 1/2 In (LAC4-180)
- PARKER Head Pressure Control, 5/8 In (LAC5-295HP)
- SUPCO Vacuum Gauge, Digital, 0 to 19000 Microns (VG640D)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- Parker AC & Refrigeration Accessories