Shop All AC & Refrigeration Accessories
Parker
Suction Line Accumulator, Dia 4 x H 9 In
Mfr # PA4065-9-5C
Zoro # G2173001
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type with Metering Orifice
- For Use With All Refrigerants
- Connection Solid Copper
- OEM Part Number 089122-01
- Height (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PA4065-9-5C
- Zoro # G2173001
- UPC # 687472647454
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Height (In.) | 9 in |
Connection Type/Size (In.) | ODF 5/8 |
Outside Dia. (In.) | 4 in |
Shell Dia. (In.) | 4 in |
Details
Type | with Metering Orifice |
For Use With | All Refrigerants |
Item | Suction Line Accumulator |
Connection | Solid Copper |
OEM Part Number | 089122-01 |
Shell Material | Steel |
Capacity (Lb.) | 3.8 lb |
Mounting Orientation | Vertical |
Description
Suction Line Accumulator, With Metering Orifice, Height (In.) 9 in, Shell Dia. (In.) 4 in, Connection Type/Size (In.) ODF 5/8, Vertical, Solid Copper, Steel, For Use With All Refrigerants, 089122-01, 4 in, 3.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle, Hollow, GPH .85X, Spray Angle 60A (21566189GU)
- MARS Air Curtain, Low Profile, NSF 37 (LPN242-1UA-OB)
- BROAN Knob (99360218)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT88)
- PARKER Head Pressure Control, 5/8 In (LAC5-295HP)
- PARKER Suction Line Accumulator, Dia 3 x H 15 In (VA356S)
- PARKER Suction Line Accumulator, Dia 5 x H 9 In (VPA589-6SRD)
- PARKER Head Pressure Control, 1/2 In (LAC4-180)
- PARKER Suction Line Accumulator, Dia 5 x H 12 In (VPA5812-7SRD)
- NU-CALGON Glycometer, For HVAC Fluid Systems (61301)
- COREMAX Valve Core Removal Tool, 24 oz, Gold, Brass (CM-CRTOOL)
- Parker AC & Refrigeration Accessories