Shop All AC & Refrigeration Accessories
Parker
Suction Line Accumulator, Dia 3 x H 15 In
Mfr # VA356S
Zoro # G1418724
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 15 in
- Type with Metering Orifice
- Shell Dia. (In.) 3 in
- For Use With All Refrigerants
- Outside Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VA356S
- Zoro # G1418724
- UPC # 687472435891
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Height (In.) | 15 in |
Shell Dia. (In.) | 3 in |
Outside Dia. (In.) | 3 in |
Connection Type/Size (In.) | ODF 3/4 |
Details
Type | with Metering Orifice |
For Use With | All Refrigerants |
Capacity (Lb.) | 3.4 lb |
Connection | Solid Copper |
Item | Suction Line Accumulator |
Mounting Orientation | Vertical |
Shell Material | Steel |
OEM Part Number | 089117-01 |
Description
Suction Line Accumulator, With Metering Orifice, Height (In.) 15 in, Shell Dia. (In.) 3 in, Connection Type/Size (In.) ODF 3/4, Vertical, Solid Copper, Steel, For Use With All Refrigerants, 089117-01, 3 in, 3.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Roof Cap, 10" (RC-10)
- HOSHIZAKI Water Supply Guide (A) (208586-01)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x1" (274-100-100)
- ALL-FILTERS 12X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12181.6 12pk)
- PARKER Suction Line Accumulator, Dia 5 x H 9 In (VPA589-6SRD)
- PARKER Suction Line Accumulator, Dia 5 x H 12 In (VPA5812-7SRD)
- PARKER Head Pressure Control, 1/2 In (LAC4-180)
- PARKER Suction Line Accumulator, Dia 4 x H 9 In (PA4065-9-5C)
- PARKER Head Pressure Control, 5/8 In (LAC5-295HP)
- NYCO Cleans AC Coils, 1 qt., PK12 (NL294-Q12S)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- Parker AC & Refrigeration Accessories