Shop All Subplates
Parker
Subplate, Side Ports
Mfr # SPD34SAS35
Zoro # G1147666
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NFPA Size D05
- Port Size - Hydraulic Valves #8 SAE
- Body Material - Hydraulic Valves Ductile Iron
- Length (In.) 3.13 in
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
NFPA Size | D05 |
Port Size - Hydraulic Valves | #8 SAE |
Length (In.) | 3.13 in |
Port Size | SAE #8 (3/4 x 16) |
Height (In.) | 4 in |
Width (In.) | 1.25 in |
Overall Height | 4 in |
Overall Length | 3.13 in |
Overall Width | 1.25 in |
Port Connection Size | #8 |
Details
Subplate Item | Subplate Side Port |
Body Material - Hydraulic Valves | Ductile Iron |
Item | Subplate Side Port |
Material | Ductile Iron |
Series | DO3 |
Port Connection Gender | Female |
Pressure - Maximum | 5,000 psi |
Body Material | Ductile Iron |
Location | Side |
Description
Subplate Side Port, Body Material Ductile Iron, Overall Height 4 in, Overall Length 3.13 in, NFPA Size D05, Overall Width 1.25 in, Pressure - Maximum 5,000 psi, Port Connection Size #8, Port Connection Gender Female, Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Steel (MSP-50-F)
- THERMOID 1" ID x 10 ft NBR Gasoline Pump Hose BK (22764641101)
- A & I PRODUCTS Double V-Belt (5/8" X 125") 19" x5" x2" (A-BB122)
- PARKER Subplate, Bottom Ports (SPD22NS35)
- PARKER Subplate, Side Ports (SPD24SAS35)
- PARKER Subplate, Bottom Ports (SPD24SS35)
- Parker Parts & Accessories