Shop All Subplates
Parker
Subplate, Bottom Ports
Mfr # SPD24SS35
Zoro # G1216056
original price:
$210.99
9% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NFPA Size D03
- Port Size - Hydraulic Valves #8 SAE
- Body Material - Hydraulic Valves Steel
- Width (In.) 1.5 in
- Length (In.) 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
NFPA Size | D03 |
Port Size - Hydraulic Valves | #8 SAE |
Width (In.) | 1.5 in |
Length (In.) | 3.5 in |
Port Size | SAE #8 (3/4 x 16) |
Height (In.) | 3.5 in |
Overall Height | 3.5 in |
Overall Width | 1.5 in |
Port Connection Size | #8 |
Overall Length | 3.5 in |
Details
Subplate Item | Subplate Bottom Port |
Body Material - Hydraulic Valves | Steel |
Item | Subplate Bottom Port |
Series | DO3 |
Material | Steel |
Port Connection Gender | Female |
Pressure - Maximum | 5,000 psi |
Location | Bottom |
Body Material | Ductile Iron |
Description
Subplate Bottom Port, Body Material Ductile Iron, Overall Height 3.5 in, Overall Length 3.5 in, NFPA Size D03, Overall Width 1.5 in, Pressure - Maximum 5,000 psi, Port Connection Size #8, Port Connection Gender Female, Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TEAM KIT, REPAIR NITRILE (300949)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- TOMPKINS Hydraulic Fitting-Steel12MOR-16MP (6401-12-16)
- KRYTOX 0.5 kg Jar White (XHT-BDZ)
- PARKER Subplate, Side Ports (SPD24SAS35)
- PARKER Subplate, Bottom Ports (SPD22NS35)
- PARKER Subplate, Side Ports (SPD34SAS35)
- Parker Parts & Accessories