Shop All Valve Parts
Parker
Stud Seal Kit, 2 Section
Mfr # K-20-EH-2
Zoro # G5003266
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Work Sections 2
- For Use With Mfr. No. 28194502
- Includes Face Seals, Nuts, Studs
- Product Type Stud Assembly Kit
- Compatible Series V20 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K-20-EH-2
- Zoro # G5003266
- Country of Origin United States
- Category Valve Parts
Details
Item | Stud Seal Kit |
Number of Work Sections | 2 |
For Use With | Mfr. No. 28194502 |
Includes | Face Seals, Nuts, Studs |
Product Type | Stud Assembly Kit |
Compatible Series | V20 Series |
Torque | 28 ft-lb |
Compatible Manufacturer Model Number | 20-RC-12-EH |
Description
Stud Seal Kit, Number of Work Sections 2, Product Type Stud Assembly Kit, Torque 28 ft-lb, Includes Face Seals, Nuts, Studs, Compatible Series V20 Series, Compatible Manufacturer Model Number 20-RC-12-EH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 1" BLACK HEX BUSHING (350-637)
- WATTS Float Ball, Oblong, Polyethylene, 4 In (PX)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (4316002458)
- GENUINE JOE Deodorizing Commode MatBlk, PK6 (GJO58331CT)
- PARKER Seal Kit Valve Parts And Accessory (L067780000)
- PARKER Bolt Kit, Hyd Valve (BK98)
- PARKER VALVE REBUILD KIT VALVE PARTS AND ACCESSORY (76792)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- PARKER Bolt Kit, Hyd Valve (BK209)
- SLOAN Flush Valve Accessory H543Asd Rep Kit F/ H540A H600A 3/4 Stop (3308856)
- Parker Valve Parts