Shop All Compression Tube Fittings
Parker
Strt Elbow, Znc Stl, CompxSAE, 3/8x3/4-16In
Mfr # 6-8 C5BU-S
Zoro # G2681743
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/4 in -16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-8 C5BU-S
- Zoro # G2681743
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/4 in -16 |
Compression Thread Size | 3/4-16 |
Pipe Size (Fittings) | 3/4"-16 |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 1/8 in |
Thread Size B | 3/4-16 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Threading Size | 3/4-16 |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/4-16" |
For Tube Outside Diameter | 3/8 in |
Thread Size | 3/4-16 |
Description
Straight Thread Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Ferulok, Thread Size B 3/4-16
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN SERRATED NOZZLE ASSY, FOR MALE SPOUT '-6F' (G63258)
- NVENT CADDY Bell Hanger, Size 3/4 In (BH0075CP)
- LEGEND VALVE 2-1/2x1-1/4 GALV. HEX BUSHING (352-634)
- DURASTALL Shower Door, Glass, Chrome Finish (88.700)
- PARKER 1/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME4)
- PARKER Branch Tee, Nylon, CompxM, 3/8In (N6MT6)
- PARKER 1/2" Compression x FNPT Brass Connector 10PK (66C-8-8)
- PARKER Brass Metric Compression Fitting (0127 05 00)
- PARKER 3/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-12-8)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-5-4)
- PARKER 3/4" Compression Brass Union 10PK (62C-12)
- Parker Compression Tube Fittings