Shop All Compression Tube Fittings
Parker
Strt Elbow, Znc Stl, CompxSAE, 1/2x3/4-16In
Mfr # 8 C5BU-S
Zoro # G1090345
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/4 in -16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8 C5BU-S
- Zoro # G1090345
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in -16 |
Pipe Size (Fittings) | 3/4"-16 |
Compression Thread Size | 3/4-16 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 3/4-16 |
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 3/4-16" |
Threading Size | 3/4-16 |
Thread Size | 3/4-16 |
Description
Straight Thread Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok, Thread Size B 3/4-16
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722579)
- ROHL Spare Parts 1 1/4-Inch Extension For The R23 Rough Valve (EXT23KIT114)
- B & K FAUCET NO KINK3/4""FEMALE (102-404)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VME6)
- PARKER 1/2" Compression Union Connector (P8UC8)
- PARKER 3/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-6-6)
- PARKER Union, Zinc Pltd Steel, Comp, 3/8In (6 HBU-S)
- PARKER Strt Connect, 316 SS, CompxMale SAE, 1/2In (8 F5BU-SS)
- PARKER 3/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-12-8)
- PARKER Connector, Zinc Pltd Steel, CompxF, 3/4In (12 GBU-S)
- PARKER 3/8" Compression-Align Brass Plug 25PK (59CA-6)
- Parker Tube Fittings