Shop All Hydraulic Hose Adapters & Plugs
Parker
Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In
Mfr # 12-16 C5OLO-S
Zoro # G1001183
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Fitting Material Steel
- Fitting Connection Type SAE-ORB x ORFS
- Thread Size 1-5/16-12
- Standards SAE J1453
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12-16 C5OLO-S
- Zoro # G1001183
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 1-5/16-12 |
Tube Size | 3/4 in |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Thread Size B | 1 5/16-12 |
Fitting Side B Pipe Size | 3/4 in |
Threading Size | 1 5/16-12 |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Straight Thread Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 5,500 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Seal-Lok
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- GREENLEE Wrench, Combo Ratchet 11/16 (0354-18)
- WILTON Idler Pulley Shaft (5053301)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3-7/16 In (2-37)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/2In (8-6 F5OLO-S)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 X 1/2 FF-SS)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-10 C5OLO-S)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/4In (12 F65OL-S)
- PARKER Swivel Union, Zinc Steel, Female ORFS, 1In (16 HL6-S)
- PARKER Hydraulic Hose Adapter, 2.94" L, 3000 psi (1/2 MRO-SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM18)
- Parker Hydraulic Hoses & Fittings