Shop All Hydraulic Hose Adapters & Plugs
Parker
Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In
Mfr # 12-10 C5OLO-S
Zoro # G1310863
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Fitting Material Steel
- Fitting Connection Type SAE-ORB x ORFS
- Thread Size 7/8-14
- Standards SAE J1453
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12-10 C5OLO-S
- Zoro # G1310863
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 7/8-14 |
Tube Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 1 15/32 in |
Thread Size B | 7/8-14 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Fitting Pipe Size | 3/4 in |
Threading Size | 7/8-14 |
Description
Straight Thread Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Seal-Lok
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- PERMATEX Permatex Automotive Silicone Spray Lubricant 16oz (80070)
- LISLE SWIVEL GRIPPER - SMALL (LI57020)
- PARKER Elbow, 90, Zinc Pltd Steel, MxORFS, 1/2In (8-8 CLO-S)
- PARKER Hydraulic Hose Adapter, 1.89" L, 3600 psi (1 GG-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4 FLO-S)
- PARKER Hydraulic Hose Adapter, 2.18" L, 5000 psi (1/4 MRO-SS)
- PARKER Hydraulic Hose Adapter, 2.44" L, 4500 psi (3/8 MRO-SS)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (24 FNL-S)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02MP EX LONG 2.56" (2404-LL-04-02)
- Parker Hydraulic Hoses & Fittings