Shop All Hydraulic Hose Adapters & Plugs
Parker
Strt Connect, Zinc Stl, SAExORFS, 3/8In
Mfr # 6-4 F5OLO-S
Zoro # G1391327
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type SAE-ORB x ORFS
- Thread Size 7/16-20
- Tube Fitting Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-4 F5OLO-S
- Zoro # G1391327
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 7/16-20 |
Tube Size | 3/8 in |
Hex Size | 3/4 in |
Overall Length | 1 11/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 7/16-20 |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Length | 1.34" |
Description
Straight Thread Connector, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Seal-Lok, Thread Size B 7/16-20
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-904)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6400FDS16H, Return Line, 10 micron (ZX-HC6400FDS16H)
- VIBCO Pneumatic Vibrator, 160lb, 10,000vpm, 80psi (VS-160)
- HESSAIRE Motor, Dayton, For 484X48 (B240-6/2)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- PARKER Hydraulic Hose Adapter, 2.72" L, 4500 psi (3/4 MMO-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6 FLO-S)
- PARKER 1/4" MNPT x ORFS 316 SS Male Connector (4-4 FLO-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX06X06)
- Parker Hydraulic Hoses & Fittings