Shop All Compression Tube Fittings
Parker
Strt Connect, Zinc Stl, CompxSAE, 3/8In
Mfr # 6 F5BU-S
Zoro # G2782202
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 3/8 in
- Compression Thread Size 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 F5BU-S
- Zoro # G2782202
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 9/16-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Overall Length | 1 7/32 in |
Thread Size B | 9/16-18 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Threading Size | 9/16-18 |
Pipe Size | 3/8 in |
Length | 1.22" |
Thread Size | 9/16-18 |
Description
Straight Thread Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Ferulok, Thread Size B 9/16-18, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- ZORO SELECT 1/2" x 3/8" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338024854)
- EEMAX Electric Tankless Water Heater, 208V, 18000W (EX180T3)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8768)
- PARKER 7/8" Compression x 3/4" MNPT Brass Connector 10PK (68CA-14-12)
- PARKER Fitting, 29/32", Brass, Compression (VS169CA-4-6)
- PARKER 1/2" Compression Brass Long Nut 10PK (61CL-8)
- PARKER Brass Metric Compression Fitting (0109 15 17)
- PARKER Union, Nylon, Comp, 1/2In x 3/8In (N8UC6)
- PARKER 5/16" Compression Tube Support (P5TS3)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 25PK (68CA-6-2)
- Parker Compression Tube Fittings