Shop All Compression Tube Fittings
Parker
Strt Connect, Zinc Stl, CompxSAE, 3/8In
Mfr # 6-8 F5BU-S
Zoro # G2464987
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 3/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6-8 F5BU-S
- Zoro # G2464987
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 3/4-16 |
Overall Length | 1 9/32 in |
Thread Size B | 3/4-16 |
Hex Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Threading Size | 3/4-16 |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Thread Size | 3/4-16 |
Length | 1.28" |
Description
Straight Thread Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Ferulok, Thread Size B 3/4-16, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2" (T6BNC09)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252-E2)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Flow Rate (GPM): 1.5 (0281-AC)
- PARKER 120V-Ac 1/4In 230Psi Npt Pneumatic Solenoid Valve (P2LBX592EEHDDA53)
- PARKER Union, Zinc Pltd Steel, Comp, 3/8In (6 HBU-S)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/2In (N6FC8)
- PARKER 3/4" Compression 316 SS Male 90 Degree Elbow (12 CBU-SS)
- PARKER Brass Metric Compression Fitting (0124 22 00)
- PARKER 5/8" Compression x FNPT 90 Degree Elbow (P10FE8)
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/4In (N6FC4)
- Parker Compression Tube Fittings