Shop All Compression Tube Fittings
Parker
Strt Connect, Zinc Stl, CompxSAE, 3/4In
Mfr # 12 F5BU-S
Zoro # G0387904
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 3/4 in
- Compression Thread Size 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12 F5BU-S
- Zoro # G0387904
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1-1/16-12 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Hex Size | 1 1/4 in |
Thread Size B | 1 1/16-12 |
Overall Length | 1 25/32 in |
Fitting Side B Pipe Size | 3/4 in |
Threading Size | 1 1/16-12 |
For Tube Outside Diameter | 3/4 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Thread Size | 1-1/16-12 |
Length | 1.78" |
Description
Straight Thread Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Ferulok, Thread Size B 1 1/16-12
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK10T1SS-SB)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000510)
- LEONARD VALVE Hose Station, 3/4 In, 6 gpm, Chrome (SW-75-EVBD-CP)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black/Rubber Finish, Kitchen, Tailpiece, Washer (1PNV9)
- PARKER Bulkhead Union, Carbon Steel, Comp, 3/8In (6BC6-S)
- PARKER Brass Metric Compression Fitting (0199 10 13)
- PARKER 3/4" Compression Brass Tube Nut (12 BZ-B)
- PARKER 5/8" Compression 90 Degree Elbow (P10EU10)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC4N-S)
- PARKER MALE CONNECTOR (68HD-6-2)
- ZORO SELECT 5/16" Compression Low Lead Brass Insert (700561-05)
- Parker Compression Tube Fittings