Shop All Compression Tube Fittings
Parker
Strt Connect, Zinc Stl, CompxSAE, 1/4In
Mfr # 4-6 F5BU-S
Zoro # G2004773
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 1/4 in
- Standards SAE J514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-6 F5BU-S
- Zoro # G2004773
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 9/16-18 |
Thread Size B | 9/16-18 |
Overall Length | 1 3/16 in |
Fitting Side B Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4 in |
Threading Size | 9/16-18 |
Fitting Pipe Size | 1/4 in |
Thread Size | 9/16-18 |
Length | 1.20" |
Description
Straight Thread Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Ferulok, Thread Size B 9/16-18, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-50)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 18)
- DELTA Delta Woodhurst Handle Assembly Chrome (RP94115)
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition (40-8445210)
- PARKER 1" Compression x MNPT Brass Connector 5PK (68CA-16-16)
- PARKER 1/4" Compression Brass Union Tee 10PK (164P-4)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1/4In (4-4 CBU-S)
- PARKER 1/2" Compression x MNPT Brass Connector 10PK (68C-8-8)
- PARKER Fitting, 2-7/16", Brass, Compression (398P-4-2)
- PARKER Connector, Zinc Steel, CompxF, 3/8Inx1/4In (6 GBU-S)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- Parker Tube Fittings