Shop All Compression Tube Fittings
Parker
Strt Connect, Zinc Stl, CompxSAE, 1/4In
Mfr # 4-5 F5BU-S
Zoro # G2516394
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 1/4 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4-5 F5BU-S
- Zoro # G2516394
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 1/2-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 1/2-20 |
Overall Length | 1 1/8 in |
Fitting Side B Pipe Size | 1/4 in |
Hex Size | 5/8 in |
Threading Size | 1/2-20 |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Thread Size | 1/2-20 |
Length | 1.13" |
Description
Straight Thread Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Ferulok, Thread Size B 1/2-20, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISTRIBUTION POINT Saniflo Descaler For Macerating Toilet Systems (52)
- THETFORD Thetford 92402 Electric Pump Assembly for Porta Potti Curve (92402)
- B & K 1x12 SCH 80 Nipple (405-120)
- BOBRICK Bottle, Soap Disp , Plst, 34 Oz (822-95)
- PARKER 1/2" x 3/8" Compression x MNPT SS Male Connector (6-8 FBU-SS)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/4In (12 BU-S)
- PARKER Compression Fitting, 1-31/32", Brass (164P-6-4)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE6)
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4-5 F5BU-SS)
- PARKER Connector, Nylon, CompxF, 3/8In (N6FC6)
- Parker Tube Fittings