Shop All Compression Tube Fittings
Parker
Strt Connect, Zinc Stl, CompxSAE, 1/2In
Mfr # 8 F5BU-S
Zoro # G2847065
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 1/2 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 F5BU-S
- Zoro # G2847065
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 3/4-16 |
Overall Length | 1 3/8 in |
Hex Size | 7/8 in |
Thread Size B | 3/4-16 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Threading Size | 3/4-16 |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Thread Size | 3/4-16 |
Length | 1.38" |
Description
Straight Thread Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok, Thread Size B 3/4-16, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Gooseneck Touchless Ac-Powered Deck-Moun (13474-CP)
- ANCHOR FLUID POWER 1/2" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1/2-1)
- SYMMONS Spindle, Diverter, Symmons Temptrol Valve (TA-25A)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- PARKER 1" Compression Brass Plug (16BLEN16-B)
- PARKER Connector, Nylon, CompxM, 3/8Inx3/4In (N6MC12)
- PARKER 3/8" Compression Bulkhead Union (P6BU6)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169CA-4-6)
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68CA-8-4)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172C-4-4)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169P-6-4)
- Parker Tube Fittings