Shop All Compression Tube Fittings
Parker
Strt Connect, 316 SS, CompxMale SAE, 1/2In
Mfr # 8 F5BU-SS
Zoro # G3416445
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 1/2 in
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8 F5BU-SS
- Zoro # G3416445
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Compression Thread Size | 3/4-16 |
Pipe Size (Fittings) | 1/2" x 3/4" |
Fitting Side B Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Overall Length | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 3/4-16 |
Threading Size | 3/4-16 |
For Tube Outside Diameter | 1/2 in |
Length | 1.38" |
Thread Size | 3/4-16 |
Description
Straight Thread Connector, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok, Thread Size B 3/4-16
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Premium Soap Dispenser Liquid Dispenser Bottle (173490)
- PROPLUS PVC COUPLING, 1-1/4 IN (2901623)
- KISSLER Cold Water Faucet Stem, 1-11/16" x 3/4", Brass (AB11-4200LC)
- THRIFCO PLUMBING 1-1/2 Inch Wingnut Test Plug (6722738)
- PARKER Union, Zinc Pltd Steel, Comp, 1/2In (8 HBU-S)
- PARKER 3/16" x 3/64" Compression Brass Insert 10PK (63PT-3-40)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- PARKER 1/2" Compression Brass Nut & Acetal Sleeve 10PK (61P-8)
- PARKER 1/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME4)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass Connector (700068-0806)
- Parker Compression Tube Fittings