Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK
Mfr # 11R10
Zoro # G3344126
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 5 gpm
- For Use With Competitive Filter Vessels
- Height 10 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 11R10
- Zoro # G3344126
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 1/2 in |
Overall Height | 10 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Overall Length | 10 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 5 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Not Rated, Filter Media Cotton, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Cotton, Steel, Tin, Filter Design String Wound
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Retrofit Glacierstone Single Bowl EZApron Kitchen Sink (NS-GSEZA32S)
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector (26-5/32-2)
- BRADLEY 36 in "H x 72 in "W, Framed, Mirror, Glass (781-072360)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- PARKER Pleated Filter Cartridge, 140 gpm, 0.5 Micron, 2-3/4" O.D., 20 in H (PG-10120-005-01)
- PARKER String Wound Filter Cartridge, 15 gpm, 75 Micron, 2-7/16" O.D., 30 in H, 6 PK (T10R30A)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T8R9-4-45A)
- PARKER String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T39R9-4-45A)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (T11R20A)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (M8R10A)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 150 Micron, 2-1/2" O.D., 9 7/8 in H (SF150-9.8BC444DB-75)
- Parker Water Filter Cartridges