Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK
Mfr # K19R10G
Zoro # G2907642
product price: $195.99
/pk 6, $32.67/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 5 gpm
- For Use With 10 in Housings
- Height 10 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K19R10G
- Zoro # G2907642
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 7/16 in |
Overall Height | 10 in |
Overall Length | 10 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 5 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Not Rated, Filter Media Baked Glass Fiber, For Use With 10 in Housings, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Glass Fiber, Filter Design String Wound, Material Grade 304
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H (EV953412-75)
- RHEEM Fuse, 30A (SP8264M)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80, Wall Thickness: 3/16 in (40706)
- ANVIL FNPT, Forged Steel Cross (0361036809)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (11R20S)
- PARKER Solid Filter Cartridge, 3.5 gpm, 10 in H (PCA20-10U)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (T23R20A)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (M8R10A)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (M15R10A)
- PARKER Pleated Filter Cartridge, 70 gpm, 10 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-100-1)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000K, Compatible to EverPure EV9601-46 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000K-1p-3568)
- Parker Water Filter Cartridges