Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 20 in H, 6 PK
Mfr # 11R20-4-45G
Zoro # G2639411
product price: $305.99
/pk 6, $51.00/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Alkalies Solutions, Potable Liquids, Prefilter for Mineral Acids Membranes, Water and Alkalies
- Flow Rate 20 gpm
- For Use With Large Diameter Plastic Housings
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 11R20-4-45G
- Zoro # G2639411
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 4-1/2" |
Filter Diameter | 4 1/2 in |
Overall Height | 20 in |
Inside Diameter | 1 in |
Outside Diameter | 4 1/2 in |
Overall Length | 20 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 20 gpm, Inside Diameter 1 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Stainless Steel, For Use With Large Diameter Plastic Housings, Application Amines, Dilute Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Alkalies Solutions, Potable Liquids, Prefilter for Mineral Acids Membranes, Water and Alkalies, Cartridge Media Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71104)
- ELDON JAMES Reducing Coupler, 3/8 to 1/4 In, HDPE, PK10 (C6-4HDPE)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-6799)
- BANJO Screen, 30 Mesh, T Line Strainer, 3/4 - 1 In. (LST130)
- PARKER Pleated Filter Cartridge, 7 gpm, 20 Micron, 2-1/2" O.D., 9 5/8 in H (FPE310-20V)
- PARKER String Wound Filter Cartridge, 6 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (39R20A)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (T11R10A)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (K15R20G)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (T15R10A)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (15R10)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Webstaurant 339EV961256 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8327)
- Parker Water Filter Cartridges