Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK
Mfr # 8R30
Zoro # G2499296
product price: $128.99
/pk 6, $21.50/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 15 gpm
- For Use With Competitive Filter Vessels
- Height 30 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8R30
- Zoro # G2499296
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 30 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 1/2 in |
Overall Height | 30 in |
Overall Length | 30 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 100 micron, Flow Rate 15 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 30 in, Service Life Not Rated, Filter Media Cotton, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Cotton, Filter Design String Wound, Maximum Pressure 30 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1-3/16 Pipe Dia., polypropylene, Lavatory, Drain (715-P-CP)
- ZURN Stop Valve, 1 In (P6000-D-SD)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 36in. L (04PL-CA11-0360-11B-11B)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L414VB)
- PARKER Pleated Filter Cartridge, 10 gpm, 0.45 Micron, 2-11/16" O.D., 10 in H (PAB004-10FE-DO)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (M15R20A)
- PARKER String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (T10R10A)
- PARKER Resin Bonded Filter Cartridge, 5 gpm, 10 Micron, 2-9/16" O.D., 10 in H, 6 PK (PRO10-10)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 2-7/16" O.D., 20 in H, 6 PK (8R20)
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10S)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 10 Micron, 9 7/8 in H (155750-75)
- Parker Water Filter Cartridges