Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 10 gpm, 50 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK
Mfr # 11R9-4-45G
Zoro # G2638781
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Alkalies Solutions, Potable Liquids, Prefilter for Mineral Acids Membranes, Water and Alkalies
- Flow Rate 10 gpm
- For Use With Large Diameter Plastic Housings
- Height 9 7/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 11R9-4-45G
- Zoro # G2638781
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 9 7/8 in |
Inside Dia. | 1 in |
Outside Dia. | 4-1/2" |
Filter Diameter | 4 1/2 in |
Overall Height | 9 7/8 in |
Outside Diameter | 4 1/2 in |
Overall Length | 9 in |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 4 1/2 in, Overall Height 9 7/8 in, Service Life Not Rated, Filter Media Stainless Steel, For Use With Large Diameter Plastic Housings, Application Amines, Dilute Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Alkalies Solutions, Potable Liquids, Prefilter for Mineral Acids Membranes, Water and Alkalies, Cartridge Media Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N014018)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (14410-4-2MB)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (M15R10A)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T19R9-4-45A)
- PARKER String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK (8R30A)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (15R10)
- PARKER Pleated Filter Cartridge, 7 gpm, 5 Micron, 2-1/2" O.D., 9 5/8 in H (FP310-5)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (M11R10A)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure PBS-400 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3152)
- Parker Water Filter Cartridges