Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK
Mfr # M11R20A
Zoro # G2771754
product price: $93.55
/pk 6, $15.59/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 10 gpm
- For Use With Competitive Filter Vessels
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M11R20A
- Zoro # G2771754
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 1/2 in |
Overall Height | 20 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Overall Length | 20 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Polypropylene, Filter Design String Wound
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 2-3/8 in. Tube, Steel (HT38)
- ZORO SELECT 1" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF20)
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P087)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- PARKER Pleated Filter Cartridge, 70 gpm, 3 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-030-1)
- PARKER String Wound Filter Cartridge, 20 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (39R20)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (T15R10A)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS20M20)
- PARKER Pleated Filter Cartridge, 7 gpm, 1 Micron, 2-1/2" O.D., 19 3/4 in H (FPE320-1V)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (T23R20A)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4680)
- Parker Water Filter Cartridges