Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK
Mfr # M23R20A
Zoro # G2829163
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 10 gpm
- For Use With Competitive Filter Vessels
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # M23R20A
- Zoro # G2829163
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 1/2 in |
Overall Height | 20 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Overall Length | 20 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Polypropylene, Filter Design String Wound
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In, Type: Turn-Tite (52404)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- FETCO Faucet Assembly , L3D, L3S (1102.00055.00)
- PARKER Union Tee, 45deg, Brass, Tube, 1/4 In., PK10 (144F-4)
- PARKER Pleated Filter Cartridge, 10 gpm, 0.45 Micron, 2-11/16" O.D., 10 in H (PAB004-10FE-DO)
- PARKER Solid Filter Cartridge, 3.5 gpm, 10 in H (PCA20-10U)
- PARKER Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-11/16" O.D., 10 in H (PAB010-10FE-DO)
- PARKER Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-11/16" O.D., 10 in H (PAB050-10FE-DO)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (M8R10A)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (15R9-4-45G)
- AMERICAN FILTER CO 4 H, 3 PK (WF3CB-AFC-RF-E2-3-92457)
- Parker Water Filter Cartridges