Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 10 gpm, 150 Micron, 2-7/16" O.D., 20 in H, 6 PK
Mfr # K6R20G
Zoro # G2689102
product price: $171.99
/pk 6, $28.67/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 10 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K6R20G
- Zoro # G2689102
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 7/16 in |
Overall Height | 20 in |
Overall Length | 20 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 40 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Baked Glass Fiber, For Use With 20 in Housings, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Glass Fiber, Filter Design String Wound, Material Grade 304
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 6" Black Pipe Nipple Sch 80 (0332616002)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (6RCV6)
- WOODWARD FAB Round Tube Die, 1 in. dia., 3 in. CLR (WFBDT1X3)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow (ELB30-1/16)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 20 in H, 6 PK (T23R20-4-45A)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK (M19R20A)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (15R20S)
- PARKER Pleated Filter Cartridge, 14 gpm, 10 Micron, 2-1/2" O.D., 19 3/4 in H (FP320-10)
- PARKER Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-11/16" O.D., 10 in H (PAB010-10FE-DO)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (M8R10A)
- PARKER Pleated Filter Cartridge, 70 gpm, 1 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-010-1)
- Parker Water Filter Cartridges