Shop All Carbon Steel Pipe Fittings
Parker
Street Tee, Carbon Steel, 3/8 In, FNPT
Mfr # 6-6-6 ST-S
Zoro # G3204512
original price:
$27.86
18% off
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Street Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6-6-6 ST-S
- Zoro # G3204512
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Fitting Length | 1.22" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 7/8" |
Fitting Length | 1 11/50 in |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Overall Length | 2 3/16 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Thread Size | 3/8" |
Description
Street Tee, Carbon Steel, Zinc Plated, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 3/8 in, Female, NPT, 5,300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC2091 Clawfoot Bathtub Waste & Overflow Drain (CC2091)
- ZORO SELECT 2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ5)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (77412)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- PARKER Hex Head Plug, Carbon Steel, 1/8 In, MNPT (2 PH-S)
- PARKER Reducer/Expander, Steel, 5/8 x 1/2 in, SAE (10-8 F5OG5-S)
- PARKER Conversion Adapter, 1-1/16-12 x 3/4 In (12-3/4 F5OG-S)
- PARKER Tee, Carbon Steel, 1/4 In, FNPT (4-4-4 FT-S)
- PARKER Straight Adapter, Steel, 1/4", NPT x SAE (1/4-4 FHG5-S)
- PARKER Reducing Adapter, Carbon Steel, FNPT (4-2 RA-S)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- Parker Fittings