Shop All Carbon Steel Pipe Fittings
Parker
Street Tee, Carbon Steel, 1/4 In, FNPT
Mfr # 4-4-4 ST-S
Zoro # G1997116
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Street Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4-4 ST-S
- Zoro # G1997116
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 3/4" |
Pipe Fitting Length | 1-3/32" |
Pipe Size (Fittings) | 1/4" |
Fitting Length | 1 3/32 in |
Pipe Size | 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Thread Size | 1/4" |
Description
Street Tee, Carbon Steel, Zinc Plated, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1/4 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335061)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- DANCO Tub Spout with Diverter, Metal, Chrome Plated, For 12 in or 34 in IPS Connections (80765)
- ROSS CONTROLS Connector, DIN 43650 Form A W/LED, 24 VDC (936K87-W)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (6 PHH-S)
- PARKER Hollow Hex Plug, M20 x 1.5, Metric (VSTI20X1.5EDCF)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF (1 FF-S)
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- PARKER Straight Adapter, Steel, 1/8", BSPP x NPTF (1/8X1/8F4OHGS)
- ZORO SELECT Bushing, Carbon Steel, 150, FNPT x MNPT (5RLE4)
- Parker Carbon Steel Pipe Fittings