Shop All Carbon Steel Pipe Fittings
Parker
Street Elbow, Carbon Steel, 1/2 In, MNPT
Mfr # 8-8 SE-S
Zoro # G2425141
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Street Elbow
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8 SE-S
- Zoro # G2425141
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Fitting Length | 1.47" |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 1-47/100" |
Hex Size | 1-1/16" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 2 11/16 in |
Thread Size | 1/2" |
Description
90 Degrees Street Elbow, Carbon Steel, Zinc Plated, 1/2 in, Male, NPT, 1/2 in, Female, NPT, 4,800 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD PRESSR BALANC UNIT TUBSH (M952100-0070A/H)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 2-1/2 in Pipe Size (805-025)
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 1/2" Size (06S011N03012)
- SHARKBITE/CASH ACME 34 Ball Valve (22185-0000LFA)
- PARKER 90 Deg Elbow, Carbon Steel, 1/4 In, FNPT (4-4 FE-S)
- PARKER Straight, Steel, 1/2 in, MNPT x Female SAE (1/2-8 FHG5-S)
- PARKER Hollow Hex Plug, 1-1/4 In, BSPP (VSTI11/4EDCF)
- PARKER Hex Head Plug, Steel, 5/16 in, Male SAE (5 P5ON-S)
- PARKER Hex Nipple, Size 1/2 In, Hex Size 7/8 (8-8 MHN-S)
- PARKER Reducer/Expander, Steel, 3/4 x 5/8 in, SAE (12-10 F5OG5-S)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 1-1/2" (4308000514)
- Parker Fittings