Shop All PFA Tube Fittings
Parker
Street Elbow, 1/4 In, NPT, PFA
Mfr # PSE-44-P
Zoro # G3187746
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Connection NPT
- Material PFA
- Pressure (PSI) 125
- Temp. Range 0 to 350F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PSE-44-P
- Zoro # G3187746
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size (In.) | 1/4 |
Length (In.) | 0.99 in |
Pipe Size (Fittings) | 1/4" |
Details
Item | Street Elbow |
Connection | NPT |
Material | PFA |
Pressure (PSI) | 125 |
Temp. Range | 0 to 350F |
Type | 90 Degree |
Description
Street Elbow, 90 Degree, Pipe Size 1/4 In, NPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Length 0.99 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Bathroom Faucet Sf2400 Cp Fct Ped 4"Trim Pl Hw w/Battery (3362130)
- ZURN 4" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB4)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N17S)
- PARKER Plug, 1 In, NPT, PFA (P-16-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Coupling, 1/2 In, NPT, PFA, 100 PSI (PC-8-P)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- Parker Tube Fittings