Shop All DOT Fittings & Tubing
Parker
Straight Union, 5/8 In., PK5
Mfr # 32PTC-10
Zoro # G4632485
original price:
$126.99
14% off
new price: $107.99
/pk 5, $21.60/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DOT Fitting
- Tube Size 5/8 in
- Pressure (PSI) 250 psi
- Length 2.15 in
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 32PTC-10
- Zoro # G4632485
- Country of Origin Mexico
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 5/8 in |
Length | 2.15 in |
Overall Length | 2 5/32 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Straight Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight Connector, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ladder Rack Wind Deflector Kit (1501193)
- GUEST 150CCI Connect Charge Inlet (150CCI)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (18899)
- WIX FILTERS Oil Filter, Wl10351 (WL10351)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-2)
- PARKER Male Branch Tee, 1/4 In., PK10 (372PTC-4-4)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- PARKER Sleeve, 3/16 In (60NTA-3)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-4)
- PARKER Union, 3/4 In (62NTA-12)
- PARKER 45Deg Male Elbow, 5/8 x 3/8 In (VS279NTA-10-6)
- Parker DOT Fittings & Tubing