Shop All DOT Fittings & Tubing
Parker
Straight Union, 3/4 In., PK5
Mfr # 32PTC-12
Zoro # G4555004
product price: $189.99
/pk 5, $38.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Standards DOT FMVSS 571.106, SAE J2494-3
- Pressure (PSI) 250 psi
- Length 2.5 in
- Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 32PTC-12
- Zoro # G4555004
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 2.5 in |
Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Straight Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/2 in, Specific Fitting Shape Straight Connector, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Rail Mount Bracket f/Flagpole - Round - 7/8"-1" (327194-1)
- DAYCO Auto V-Belt, Industry Number 11A0965 (15380)
- VALTERRA Valterra TC120PB Waste Valve Cable with Valve Handle - 120" (TC120PB)
- ACDELCO Spark Plug, Mr43T (MR43T)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- PARKER Male Connector, 5/8 x 1/2 In (68PTC-10-8)
- PARKER Male Branch Tee, 1/4 x 1/8 In (VS272NTA-4-2)
- PARKER Male Branch Tee, 1/2 x 1/2 In (VS272NTA-8-8)
- PARKER Male Connector, 1/2 x 1/2 In (68PTC-8-8)
- PARKER 45Deg Male Elbow, 1/4 x 1/4 In (VS279NTA-4-4)
- AEROQUIP -12 AN Hose, 90 Degree Elbow, Anodized, Black, Aluminum (FCM4435)
- Parker DOT Fittings & Tubing