Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Straight Union, 1/4 in x 3/8 in Tube Size, Nylon, White, 10 PK
Mfr # 6306 56 60WP2
Zoro # G5105107
product price: $40.39
/pk 10, $4.04/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube x Tube
- Tube Size 1/4 in x 3/8 in
- Max. Pressure 190 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6306 56 60WP2
- Zoro # G5105107
- UPC # 820099872476
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in x 3/8 in |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Straight Union, Application Beverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Nylon, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub (02231)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve 3-Way (1PZA5)
- AMERICAN STANDARD Urinal PWRX Solenoid and Piston Assembly, Flush Valves (M964947-0070A)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15023)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 60 00WP2)
- PARKER Push-to-Connect Union Tee, 1/4 in Tube Size, Polymer, White, 10 PK (6304 56 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-4)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 08 10WP2)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 08 00WP2)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3129 08 14)
- Parker Push-to-Connect Tube Fittings