Shop All DOT Fittings & Tubing
Parker
Straight Union, 1/2 In., PK10
Mfr # 32PTC-8
Zoro # G4599761
product price: $168.99
/pk 10, $16.90/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Type DOT Fitting
- Length 1.75 in
- Temp. Range -40 Degrees to 200 Degrees F
- Pressure (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 32PTC-8
- Zoro # G4599761
- Country of Origin Mexico
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/2 in |
Length | 1.75 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Details
Type | DOT Fitting |
Temp. Range | -40 Degrees to 200 Degrees F |
Pressure (PSI) | 250 psi |
Standards | DOT FMVSS 571.106, SAE J2494-3 |
Item | Straight Union |
Release Type | Button |
Application | Air |
Specific Fitting Shape | Straight Connector |
Includes Pre-Applied Thread Sealant | No |
Minimum Operating Temperature | -40 Degrees F |
System of Measurement | Imperial |
Maximum Operating Pressure | 250 psi |
Compatible Tube Material | Nylon |
Maximum Operating Temperature | 200 Degrees F |
Color | Black |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Impact-Resistant |
Fitting Material | Composite |
Fitting Side B Connection Type | Push-to-Connect |
Description
Straight Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Connector, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Speedometer Drive Gear, YA-16 (YA-16)
- 3M Dynatron Valve Adaptor, 114 (114)
- ILC Replacement for Osram Sylvania 64156 H3 24v70w replacement light bulb lamp (64156 H3 24V70W OSRAM SYLVANIA)
- BELL SPORTS BIKE TIRE 26"" W/KEVLAR (7091022)
- PARKER Sleeve, 3/4 In (60NTA-12)
- PARKER 45Deg Male Elbow, 3/8 x 1/4 In (VS279NTA-6-4)
- PARKER 45 Male Elbow, 1/2 In., PK10 (379PTC-8-8)
- PARKER Male Connector, 1/4 x 3/8 In (VS68NTA-4-6)
- PARKER 90Deg Male Elbow, 3/8 x 1/4 In (VS269NTA-6-4)
- PARKER Male Branch Tee, 1/4 In., PK10 (372PTC-4-4)
- TECHNIDOT Tubing, DOT, Type B, 3/8" x 100', Black (DOTB06ABK)
- Parker DOT Fittings & Tubing