Shop All Individual & Bulk O-Rings
Parker
STRAIGHT THREAD
Mfr # 12-8 C5OLO-S
Zoro # G209823124
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-8 C5OLO-S
- Zoro # G209823124
- Country of Origin United States
- Category Individual & Bulk O-Rings
Description
Parker's O-ring Face Seal ORFS Tube Fittings and Adapters, Seal-Lok, meet or exceed the requirements of both SAE J1453 and ISO 8434-3 and have international acceptance. O-ring face seal fittings offer zero clearance, resistance to over torque and vibration resistance making it an ideal reusable hydraulic fitting solution across many markets. Seal-Lok tube fittings and adapters come in steel and stainless steel. Parker's Trap-Seal for ORFS improves customer experience by eliminating potential hydraulic leaks caused by O-ring fall-out and O-ring pinch during assembly. This provides customers a competitive advantage while leading to reduced overall cost. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Highly resistant to over-torque, withstanding 200% torque above the rated value without any damage to the fitting, creating unlimited reusability. - Flat sealing surface allows for zero clearance installation. - Suitable for a wide range of wall thicknesses and are adaptable to inch tube, metric tube and hose. - Patented Trap-Seal design provides optimal seal retention in ORFS CORG groove and prevents seal pinch during assembly. - Patent-pending FastSeal connection technology is new way to make fast, leak-free ORFS tube connections without the need for brazing or flanging equipment. Only a wrench and tube is needed. FastSeal is available under the Seal-Lok Nut selection option. - Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility tested to ASTM B117/ISO 9227. - Parker's Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market. - Offered in steel and stainless steel in sizes 1/4'' through 2'' with working pressures up to 9200 psi. Applications: - Hydraulic fluid and gas handling connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU 1/8" RECESSED SETS)
- STRYBUC Pivot Bar (62-825)
- MSI Aspenwood Ash 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0175)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1347AF)
- PARKER SAE ORB ORING (3-904 NBR)
- ZORO SELECT O-Ring, Dash 121, PTFE, 0.1 In., PK10 (1RGF1)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHR9)
- DONALDSON O-RING (P173382)
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK10 (5JKA1)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- DANOC Danco 0.88 in. D X 0.62 in. D Rubber O-Ring (35874B)
- Parker Individual & Bulk O-Rings