Shop All Carbon Steel Pipe Fittings
Parker
Straight, Steel, 3/8 x 1/2 in, NPT x FNPTF
Mfr # 1/2 X 3/8 FG-S
Zoro # G100689386
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Hex Size 1 1/8 in
- Pipe Size 1/2 in, 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/2 X 3/8 FG-S
- Zoro # G100689386
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 1/8 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 11/16 in |
Fitting Pipe Size | 3/8 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Straight, Steel, Zinc Plated, 3/8 in, Male, NPT, 1/2 in, Female, NPTF, 5,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 4.13" (0122-ELS17)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/4 In (454001)
- ZORO SELECT 6" Black Steel Threaded Flange (FLCS1RFTHD600)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- PARKER Conversion Adapter, 1-1/16-12 x 3/4 In (12-3/4 F5OG-S)
- PARKER Hollow Hex Plug, M20 x 1.5, Metric (VSTI20X1.5EDCF)
- PARKER Hollow Hex Plug, M33x x 2, Metric (VSTI33X2EDCF)
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- PARKER Straight Adapter, Steel, 1/4", NPT x SAE (1/4-4 FHG5-S)
- PARKER Long Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 X 3.0 FFF-S)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-030)
- Parker Fittings