Shop All Carbon Steel Pipe Fittings
Parker
Straight, Steel, 3/4 in, MNPT x Female SAE
Mfr # 3/4-12 FHG5-S
Zoro # G800689631
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Pipe Fitting Connection Type Male NPT x Female SAE-ORB
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3/4-12 FHG5-S
- Zoro # G800689631
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Hex Size | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Overall Length | 1 15/16 in |
Description
Straight, Steel, Zinc Plated, 3/4 in, Male, NPT, 3/4 in, Female, SAE-ORB, 4,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 in (0390171247)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- SLOAN Override Button Assembly, Toilets, Urinals (EBV130A)
- CONCORD KS814C 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS814C)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- PARKER Street Elbow, Carbon Steel, 3/8 In, MNPT (6-6 SE-S)
- PARKER Hollow Hex Plug, Steel, 1/8 in, MNPT (1/8 HHP-S)
- PARKER Reducing Adapter, Carbon Steel, FNPT (4-2 RA-S)
- PARKER Hollow Hex Plug, M20 x 1.5, Metric (VSTI20X1.5EDCF)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-012)
- Parker Carbon Steel Pipe Fittings