Shop All Carbon Steel Pipe Fittings
Parker
Straight, Steel, 27 mm x 3/4 in, 3500 PSI
Mfr # M27-3/4F8OHGS
Zoro # G300689599
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight
- Standards ISO 6149
- Pipe Fitting Connection Type Male Metric x Female NPTF
- Hex Size 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M27-3/4F8OHGS
- Zoro # G300689599
- Country of Origin India
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 3/8 in |
Pipe Size | 27 mm, 3/4 in |
Overall Length | 1 7/8 in |
Fitting Pipe Size | 27 mm x 3/4 in |
Fitting Side A Nominal Pipe Size | 27 mm |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Straight, Steel, Zinc Plated, 27 mm, Male, Metric, 3/4 in, Female, NPTF, 3,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F288)
- B & K BALL VALVE 1""SOLV PVC 80 (107-605)
- LEGRIS Barbed Plug, 10mm Tube Size, Polymer, Red, 10 PK (3126 10 00)
- LEGEND VALVE 1" S-601 PVC BALL VALVE (201-405)
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- PARKER Hex Nipple, 1/8in.x1/8in., NPT, 9700 psi (2-2 MHN-S)
- PARKER Hex Head Plug, Steel, 3/4 in, Male SAE-ORB (12 P5ON-S)
- PARKER Pipe Nipple, Steel, 3/4 x 1/2 in, MNPTF (3/4 X 1/2 FF-S)
- PARKER Straight Union, Steel, 14 mm, Female Metric (M14G8HG8S)
- PARKER Hollow Hex Plug, 3/4 In, BSPP (VSTI3/4EDCF)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 2" Pipe Size (BULK-PF-164)
- Parker Carbon Steel Pipe Fittings