Shop All Carbon Steel Pipe Fittings
Parker
Straight, Steel, 1/8 x 1/4 in, SAE x FNPTF
Mfr # 2-1/4 F5OG-S
Zoro # G800712599
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Pipe Size 1/4 in, 1/8 in
- Pipe Fitting Connection Type Male SAE x Female NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-1/4 F5OG-S
- Zoro # G800712599
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 1/8 in |
Fitting Pipe Size | 1/8 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 5/16 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Straight, Steel, Zinc Plated, 1/8 in, Male, SAE, 5/16 in, 1/4 in, Female, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- APOLLO PEX 1/2 in. Brass PEX Barb Polybutylene Coupling (APXBC1212)
- IMPERIAL Tube Bender, 1/2InDia (364-FHA-08)
- BANJO 4" Female Coupler x FNPT Cam Lever Coupling (400D)
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- PARKER Hex Head Plug, Steel, 1 1/4 in, Male SAE (20 P5ON-S)
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT, Hex Size: 5/8" (4-2 RB-S)
- PARKER Hex Coupling, Carbon Steel, 3/8 In, FNPT (6-6 FHC-S)
- GUARDIANMADE Slip-On Flange, Carbon Steel, 10" NPS (FLCS1RFSO1000)
- Parker Carbon Steel Pipe Fittings