Shop All Carbon Steel Pipe Fittings
Parker
Straight, Steel, 16 mm x 3/8 in, 5000 PSI
Mfr # M16-3/8F8OHGS
Zoro # G700689380
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight
- Standards ISO 6149
- Pipe Fitting Connection Type Male Metric x Female NPTF
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M16-3/8F8OHGS
- Zoro # G700689380
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 16 mm, 3/8 in |
Fitting Pipe Size | 16 mm x 3/8 in |
Overall Length | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 16 mm |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Straight, Steel, Zinc Plated, 16 mm, Male, Metric, 3/8 in, Female, NPTF, 5,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Male Adapter 316 SS Dust Plug (3LX20)
- KOHLER Cairn Stainless Steel Sink Rack, 13-3 (5656-ST)
- KOHLER Purist Towel Ring (14441-2MB)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 11/4)
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- PARKER Hex Head Plug, Steel, 1 1/4 in, Male SAE (20 P5ON-S)
- PARKER Hex Head Plug, Steel, 5/16 in, Male SAE (5 P5ON-S)
- PARKER 90 Deg Elbow, Carbon Steel, 1/4 In, FNPT (4-4 FE-S)
- PARKER Straight, Steel, 18 mm x 1/2 in, 5000 PSI (M18-1/2F8OHGS)
- PARKER Hollow Hex Plug, Steel, 3/4 in, Male SAE (12 HP5ON-S)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- Parker Carbon Steel Pipe Fittings