Shop All Carbon Steel Pipe Fittings
Parker
Straight, Steel, 16 mm x 1/2 in, 5000 PSI
Mfr # M16-1/2F8OHGS
Zoro # G400689369
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight
- Standards ISO 6149
- Pipe Fitting Connection Type Male Metric x Female NPTF
- Hex Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M16-1/2F8OHGS
- Zoro # G400689369
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 1/8 in |
Pipe Size | 1/2 in, 16 mm |
Fitting Pipe Size | 16 mm x 1/2 in |
Fitting Side A Nominal Pipe Size | 16 mm |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 9/16 in |
Description
Straight, Steel, Zinc Plated, 16 mm, Male, Metric, 1/2 in, Female, NPTF, 5,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 50 Ft. L (ZUSA-HT-30)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-ULF-CPM)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- AMERICAN STANDARD Wrist Blade Kit, Metal (012676-0020A)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- PARKER Hex Head Plug, Steel, 3/4" Pipe Size, MNPT (3/4 HP-S)
- PARKER 90 Elbow, Steel, 1/2 in, M SAE x F SAE (8 AOEG5-S)
- PARKER Pipe Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 FF-S)
- PARKER Straight Adapter, Steel, 5/8 x 3/4 in (10-3/4 F5OG-S)
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-032-000)
- Parker Carbon Steel Pipe Fittings