Shop All Carbon Steel Pipe Fittings
Parker
Straight, Steel, 10 mm x 1/8 in, 5000 PSI
Mfr # M10-1/8F8OHGS
Zoro # G000689523
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight
- Standards ISO 6149
- Pipe Fitting Connection Type Male Metric x Female NPTF
- Hex Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M10-1/8F8OHGS
- Zoro # G000689523
- Country of Origin India
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 9/16 in |
Pipe Size | 1/8 in, 10 mm |
Overall Length | 15/16 in |
Fitting Side A Nominal Pipe Size | 10 mm |
Fitting Pipe Size | 10 mm x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Straight, Steel, Zinc Plated, 10 mm, Male, Metric, 1/8 in, Female, NPTF, 5,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 1 In, Use w/22N572 (RK1-600XL)
- TOTO Unifit Rough In 12 (TSU01W.12R)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- ZURN Shower Head Holder, White, 1/1/2 in. Depth (Z7000-GBH)
- PARKER Hollow Hex Plug, Steel, 17/50 in, Male SAE (6 HP5ON-S)
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- PARKER 90 Elbow, Steel, 1/4 in Pipe Size, MNPT (1/4 CR-S)
- PARKER Hollow Hex Plug, 3/4 In, BSPP (VSTI3/4EDCF)
- PARKER Reducer, 3/8 x 1/4 In, BSPP (RI3/8EDX1/4CF)
- PARKER Straight Union, Steel, 14 mm, Female Metric (M14G8HG8S)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- Parker Carbon Steel Pipe Fittings